- Primary Filter
| Element Description | Air Primary |
| Family | FPG |
| Outer Diameter (in) | 4.15 |
| Length | 10.43 in, 265 mm |
| Length (in) | 10.43 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 105.5 |
| Inner Diameter (mm) | 60.1 |
| Inner Diameter (in) | 2.37 |
| Length (mm) | 265 |
| Outside Dia. | 4.15 in, 105.5 mm |
| Type | Primary |
| O.D. | 4.15 in, 105.5 mm |
| Efficiency | 99.9 |
| I.D. | 2.37 in, 60.1 mm |
| Style | Radialseal |
| Media Type | Cellulose |
| Weight | 1.0 LB |
| EAN or UPC | 742330048962 |
-
Prop 65


