- Primary Filter
applications
- HITACHI 4283861
| Length (in) | 14.06 |
| Element Description | Air Primary |
| Length (mm) | 357.1 |
| Outside Dia. | 8.17 in, 207.6 mm |
| Inner Diameter (mm) | 122.4 |
| Inner Diameter (in) | 4.82 |
| Outer Diameter (in) | 8.17 |
| Length | 14.06 in, 357.1 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 207.6 |
| Media Type | Cellulose |
| I.D. | 4.82 in, 122.4 mm |
| Style | Radialseal |
| O.D. | 8.17 in, 207.6 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Weight | 3.5 LB |
| EAN or UPC | 742330048979 |

