- Primary Filter
| Outer Diameter (in) | 5.06 |
| Length (in) | 11.97 |
| Outer Diameter (mm) | 128.5 |
| Outside Dia. | 5.06 in, 128.5 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 81.3 |
| Length | 11.97 in, 304 mm |
| Length (mm) | 304 |
| Element Description | Air Primary |
| Inner Diameter (in) | 3.2 |
| Family | FPG |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Type | Primary |
| I.D. | 3.2 in, 81.3 mm |
| Style | Radialseal |
| O.D. | 5.06 in, 128.5 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330049020 |
-
Prop 65


