- Safety Filter
| Inner Diameter (mm) | 45 |
| Outside Dia. | 2.44 in, 62.1 mm |
| Length (mm) | 259.8 |
| Length | 10.23 in, 259.8 mm |
| Outer Diameter (mm) | 62.1 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 10.23 |
| Inner Diameter (in) | 1.77 |
| Outer Diameter (in) | 2.44 |
| Family | FPG |
| Element Description | Air Safety, RadialSeal® |
| I.D. | 1.77 in, 45 mm |
| Style | Radialseal |
| O.D. | 2.44 in, 62.1 mm |
| Type | Safety |
| Weight | 0.4 LB |
| EAN or UPC | 742330049044 |
-
Prop 65


