- Primary Filter
| Outer Diameter (mm) | 138.2 |
| Length (in) | 12.67 |
| Length | 12.67 in, 321.8 mm |
| Inner Diameter (in) | 3.2 |
| Element Description | Air Primary |
| Outer Diameter (in) | 5.44 |
| Outside Dia. | 5.44 in, 138.2 mm |
| Length (mm) | 321.8 |
| Inner Diameter (mm) | 81.3 |
| Efficiency Test Std | ISO 5011 |
| Family | FPG |
| I.D. | 3.2 in, 81.3 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Style | Radialseal |
| O.D. | 5.44 in, 138.2 mm |
| Type | Primary |
| Weight | 2.1 LB |
| EAN or UPC | 742330049051 |
-
Prop 65


