- Safety Filter
| Family | FPG |
| Inner Diameter (mm) | 74.1 |
| Outer Diameter (in) | 3.72 |
| Outer Diameter (mm) | 94.6 |
| Length | 13.37 in, 339.5 mm |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Safety, RadialSeal® |
| Outside Dia. | 3.72 in, 94.6 mm |
| Length (mm) | 339.5 |
| Length (in) | 13.37 |
| Inner Diameter (in) | 2.92 |
| O.D. | 3.72 in, 94.6 mm |
| I.D. | 2.92 in, 74.1 mm |
| Style | Radialseal |
| Type | Safety |
| Efficiency | 95 |
| Weight | 0.7 LB |
| EAN or UPC | 742330049082 |
-
Prop 65


