- Air Safety, RadialSeal®
- 3.32" Outside Diameter, 2.55" Inside Diameter, 10.42" Long
| Length | 10.420 in |
| Air Primary | P827655 |
| Outside Dia. | 3.32 in |
| Element Description | Air Safety, RadialSeal® |
| Primary Application | Toyota, Donaldson FPG07 A/C |
| Weight | 0.3 LB |
| Length | 10.420 in |
| Air Primary | P827655 |
| Outside Dia. | 3.32 in |
| Element Description | Air Safety, RadialSeal® |
| Primary Application | Toyota, Donaldson FPG07 A/C |
| Weight | 0.3 LB |