- Primary Filter
| Inner Diameter (in) | 1.77 |
| Length (mm) | 179 |
| Length | 7.05 in, 179 mm |
| Family | FPG |
| Outside Dia. | 3.54 in, 89.8 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 7.05 |
| Outer Diameter (mm) | 89.8 |
| Inner Diameter (mm) | 44.9 |
| Outer Diameter (in) | 3.54 |
| O.D. | 3.54 in, 89.8 mm |
| Style | Special |
| Type | Primary |
| I.D. | 1.77 in, 44.9 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330049105 |

