- 6.5 in Outside Diameter
| Outer Diameter (in) | 6.5 |
| Outer Diameter (mm) | 165 |
| Length (in) | 8.66 |
| Length (mm) | 220 |
| O.D. | 6.5 in, 165 mm |
| Thread Size | 1 1/4 BSP/G |
| Efficiency 97% | 3 micron |
| Length | 8.66 in, 220 mm |
| Weight | 3.13 LB |
| EAN or UPC | 742330197042 |
| Outer Diameter (in) | 6.5 |
| Outer Diameter (mm) | 165 |
| Length (in) | 8.66 |
| Length (mm) | 220 |
| O.D. | 6.5 in, 165 mm |
| Thread Size | 1 1/4 BSP/G |
| Efficiency 97% | 3 micron |
| Length | 8.66 in, 220 mm |
| Weight | 3.13 LB |
| EAN or UPC | 742330197042 |