- Air Dryer
| Thread Size | M39 x 1.5 |
| Style | Spin-On |
| Length | 6.5 in, 165 mm |
| Gasket I.D. | 3.9 in, 99 mm |
| Type | Coalescing |
| O.D. | 5.51 in, 140 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Weight | 5.64 LB |
| EAN or UPC | 742330964446 |
| Thread Size | M39 x 1.5 |
| Style | Spin-On |
| Length | 6.5 in, 165 mm |
| Gasket I.D. | 3.9 in, 99 mm |
| Type | Coalescing |
| O.D. | 5.51 in, 140 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Weight | 5.64 LB |
| EAN or UPC | 742330964446 |