- Primary Filter
applications
- JCB 333D2696
| Length (in) | 9.84 |
| Efficiency Test Std | ISO 5011 |
| Width | 5.83 in, 148 mm |
| Height (mm) | 156 |
| Length (mm) | 250 |
| Width (in) | 5.83 |
| Width (mm) | 148 |
| Length | 9.84 in, 250 mm |
| Height | 6.14 in, 156 mm |
| Height (in) | 6.14 |
| Media Brand | PowerCore® |
| Efficiency | 99.95 |
| Type | Primary |
| Media Type | Cellulose |
| Style | Obround |
| Weight | 1.811 LB |
| EAN or UPC | 742330967416 |

