- Air Dryer
| Thread Size | M39 x 1.5 |
| O.D. | 5.51 in, 140 mm |
| Length | 6.5 in, 165 mm |
| Gasket O.D. | 4.32 in, 109.7 mm |
| Gasket I.D. | 3.88 in, 98.5 mm |
| Style | Spin-On |
| Weight | 5.7 LB |
| EAN or UPC | 742330983751 |
| Thread Size | M39 x 1.5 |
| O.D. | 5.51 in, 140 mm |
| Length | 6.5 in, 165 mm |
| Gasket O.D. | 4.32 in, 109.7 mm |
| Gasket I.D. | 3.88 in, 98.5 mm |
| Style | Spin-On |
| Weight | 5.7 LB |
| EAN or UPC | 742330983751 |