- 1.83 in Inside Diameter
- 2.54 in Outside Diameter
| Gasket I.D. | 1.22 in, 31 mm |
| O.D. | 2.54 in, 64.6 mm |
| I.D. | 1.83 in, 46.5 mm |
| Length | 4.72 in, 120 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330990339 |
| Gasket I.D. | 1.22 in, 31 mm |
| O.D. | 2.54 in, 64.6 mm |
| I.D. | 1.83 in, 46.5 mm |
| Length | 4.72 in, 120 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330990339 |