- 1.87 in Outside Diameter
| Length | 6.14 in, 156 mm |
| Efficiency Test Std | ISO 5011 |
| Style | In-Line |
| Outlet Diameter | 0.24 in, 6 mm |
| Inlet Diameter | 0.24 in, 6 mm |
| O.D. | 1.87 in, 47.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309915036 |
| Length | 6.14 in, 156 mm |
| Efficiency Test Std | ISO 5011 |
| Style | In-Line |
| Outlet Diameter | 0.24 in, 6 mm |
| Inlet Diameter | 0.24 in, 6 mm |
| O.D. | 1.87 in, 47.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309915036 |