- Ventilation Type
- Panel Style
- 14.65 in Length
- 6.34 in Width
| Height | 0.94 in, 24 mm |
| Width (in) | 6.34 |
| Width | 6.34 in, 161 mm |
| Length (mm) | 372 |
| Height (mm) | 24 |
| Length (in) | 14.65 |
| Width (mm) | 161 |
| Height (in) | 0.94 |
| Length | 14.65 in, 372 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330176177 |

