- 4.35 in Outside Diameter
| Outer Diameter (mm) | 110.6 |
| O.D. | 4.35 in, 110.6 mm |
| Overall Length | 9.14 in, 232.2 mm |
| Length | 8.02 in, 203.7 mm |
| Length (in) | 8.02 |
| Overall Length (mm) | 232.2 |
| Outer Diameter (in) | 4.35 |
| Length (mm) | 203.7 |
| Overall Length (in) | 9.14 |
| Weight | 1.543 LB |
| EAN or UPC | 742330225301 |

