- 0.81 in Inside Diameter
- 1.91 in Outside Diameter
| Efficiency 99% | 17 micron |
| Inner Diameter (in) | 0.81 |
| Length | 3.46 in, 87.8 mm |
| Overall Length (mm) | 95.4 |
| Outer Diameter (in) | 1.91 |
| Outer Diameter (mm) | 48.4 |
| Overall Length (in) | 3.76 |
| O.D. | 1.91 in, 48.4 mm |
| Overall Length | 3.46 in, 87.8 mm |
| Length (in) | 3.46 |
| I.D. | 0.81 in, 20.5 mm |
| Inner Diameter (mm) | 20.5 |
| Length (mm) | 87.8 |
| Weight | 0.022 LB |
| EAN or UPC | 742330992784 |

