- Lube Filter
| O.D. | 4.72 in, 120 mm |
| Gasket I.D. | 2.09 in, 53 mm |
| Length | 9.21 in, 234 mm |
| I.D. | 1.77 in, 45 mm |
| Weight | 1.102 LB |
| EAN or UPC | 742330236260 |
| O.D. | 4.72 in, 120 mm |
| Gasket I.D. | 2.09 in, 53 mm |
| Length | 9.21 in, 234 mm |
| I.D. | 1.77 in, 45 mm |
| Weight | 1.102 LB |
| EAN or UPC | 742330236260 |