- Safety Filter
| Length | 10 in, 254 mm |
| Outer Diameter (mm) | 55.63 |
| Inner Diameter (mm) | 55.6 |
| Length (mm) | 254 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 2.19 in, 55.63 mm |
| Element Description | Air Safety, RadialSeal® |
| Length (in) | 10 |
| Outer Diameter (in) | 2.19 |
| Inner Diameter (in) | 2.19 |
| Type | Safety |
| I.D. | 2.19 in, 55.6 mm |
| Style | Round |
| O.D. | 2.19 in, 55.63 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330049198 |

