- 2.68 in Outside Diameter
| Length (in) | 2.01 |
| Outer Diameter (mm) | 68 |
| O.D. | 2.68 in, 68 mm |
| Thread Size | 1/4 NPT |
| Length (mm) | 51 |
| Outer Diameter (in) | 2.68 |
| Length | 2.01 in, 51 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330049211 |
| Length (in) | 2.01 |
| Outer Diameter (mm) | 68 |
| O.D. | 2.68 in, 68 mm |
| Thread Size | 1/4 NPT |
| Length (mm) | 51 |
| Outer Diameter (in) | 2.68 |
| Length | 2.01 in, 51 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330049211 |