- 2.52 in Outside Diameter
| Outer Diameter (mm) | 64 |
| Thread Size | 1/2 BSP/G |
| O.D. | 2.52 in, 64 mm |
| Outer Diameter (in) | 2.52 |
| Length | 2.95 in, 75 mm |
| Length (in) | 2.95 |
| Length (mm) | 75 |
| Weight | 0.25 LB |
| EAN or UPC | 742330049242 |
| Outer Diameter (mm) | 64 |
| Thread Size | 1/2 BSP/G |
| O.D. | 2.52 in, 64 mm |
| Outer Diameter (in) | 2.52 |
| Length | 2.95 in, 75 mm |
| Length (in) | 2.95 |
| Length (mm) | 75 |
| Weight | 0.25 LB |
| EAN or UPC | 742330049242 |