- 5.31 in Outside Diameter
| Length | 4.49 in, 114 mm |
| Thread Size | 2 NPT |
| O.D. | 5.31 in, 135 mm |
| Outer Diameter (mm) | 135 |
| Length (mm) | 114 |
| Length (in) | 4.49 |
| Outer Diameter (in) | 5.31 |
| Weight | 1.4 LB |
| EAN or UPC | 742330049266 |
| Length | 4.49 in, 114 mm |
| Thread Size | 2 NPT |
| O.D. | 5.31 in, 135 mm |
| Outer Diameter (mm) | 135 |
| Length (mm) | 114 |
| Length (in) | 4.49 |
| Outer Diameter (in) | 5.31 |
| Weight | 1.4 LB |
| EAN or UPC | 742330049266 |