- 3.5 in Outside Diameter
| O.D. | 3.5 in, 89 mm |
| Media Type | Foil |
| Primary Application | CATERPILLAR 0774930 |
| Length | 3.39 in, 86 mm |
| Thread Size | 1 NPT |
| Outer Diameter (mm) | 89 |
| Length (mm) | 86 |
| Length (in) | 3.39 |
| Outer Diameter (in) | 3.5 |
| Weight | 0.5 LB |
| EAN or UPC | 742330049297 |

