- Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow LR | 536.78 cfm, 15.2 m3/min |
| Outlet Size | 3 NPT |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow HR | 900.52 cfm, 25.5 m3/min |
| Attenuation LR | 19 dBA |
| Attenuation HR | 25 dBA |
| Rated Flow MR | 748.67 cfm, 21.2 m3/min |
| Inlet Size | 3 NPT |
| Body Length | 34.25 in, 869.95 mm |
| Overall Length | 41.25 in, 1047.75 mm |
| Style | Style 1 |
| Body Dia. [Max] | 8.71 in, 221.23 mm |
| Weight | 40.8 LB |
| EAN or UPC | 742330977064 |

