- Inlet Hood
| Added Height | 3.5 in, 89 mm |
| Pipe O.D. | 2.52 in, 64 mm |
| Height | 3.9 in, 99 mm |
| Hood Diameter | 5.24 in, 133 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330049372 |
| Added Height | 3.5 in, 89 mm |
| Pipe O.D. | 2.52 in, 64 mm |
| Height | 3.9 in, 99 mm |
| Hood Diameter | 5.24 in, 133 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330049372 |