- Inlet Hood
| Height | 7.76 in, 197 mm |
| Added Height | 5.98 in, 152 mm |
| Hood Diameter | 8.07 in, 205 mm |
| Pipe O.D. | 3.74 in, 95 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330049389 |
| Height | 7.76 in, 197 mm |
| Added Height | 5.98 in, 152 mm |
| Hood Diameter | 8.07 in, 205 mm |
| Pipe O.D. | 3.74 in, 95 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330049389 |