- Inlet Hood
| Height | 4.84 in, 123 mm |
| Added Height | 3.74 in, 95 mm |
| Hood Diameter | 6.14 in, 156 mm |
| Pipe O.D. | 2.99 in, 76 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330049396 |
| Height | 4.84 in, 123 mm |
| Added Height | 3.74 in, 95 mm |
| Hood Diameter | 6.14 in, 156 mm |
| Pipe O.D. | 2.99 in, 76 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330049396 |