- Inlet Hood
| Height | 7.87 in, 200 mm |
| Hood Diameter | 8.07 in, 205 mm |
| Pipe O.D. | 4.02 in, 102 mm |
| Added Height | 5.98 in, 152 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330049402 |
| Height | 7.87 in, 200 mm |
| Hood Diameter | 8.07 in, 205 mm |
| Pipe O.D. | 4.02 in, 102 mm |
| Added Height | 5.98 in, 152 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330049402 |