- Inlet Hood
| Added Height | 2.76 in, 70 mm |
| Hood Diameter | 4.13 in, 105 mm |
| Height | 3.31 in, 84 mm |
| Pipe O.D. | 1.73 in, 44 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330049419 |
| Added Height | 2.76 in, 70 mm |
| Hood Diameter | 4.13 in, 105 mm |
| Height | 3.31 in, 84 mm |
| Pipe O.D. | 1.73 in, 44 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330049419 |