- Inlet Hood
| Pipe O.D. | 2.01 in, 51 mm |
| Height | 3.27 in, 83 mm |
| Added Height | 2.76 in, 70 mm |
| Hood Diameter | 3.15 in, 80 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330049426 |
| Pipe O.D. | 2.01 in, 51 mm |
| Height | 3.27 in, 83 mm |
| Added Height | 2.76 in, 70 mm |
| Hood Diameter | 3.15 in, 80 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330049426 |