- Inlet Hood
| Hood Diameter | 5.24 in, 133 mm |
| Pipe O.D. | 2.24 in, 57 mm |
| Added Height | 3.5 in, 89 mm |
| Height | 3.98 in, 101 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330049433 |
| Hood Diameter | 5.24 in, 133 mm |
| Pipe O.D. | 2.24 in, 57 mm |
| Added Height | 3.5 in, 89 mm |
| Height | 3.98 in, 101 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330049433 |