Product details
- Clamp
Specifications
Pipe O.D. | 3.5 in, 89 mm |
Material | Stainless Steel |
Style | Seal Clamp |
Weight | 1.0 LB |
EAN or UPC | 742330049938 |
Have an account? Sign in
Pipe O.D. | 3.5 in, 89 mm |
Material | Stainless Steel |
Style | Seal Clamp |
Weight | 1.0 LB |
EAN or UPC | 742330049938 |