Product details
- Clamp
Specifications
Pipe O.D. | 2.01 in, 51 mm |
Style | Seal Clamp |
Material | Stainless Steel |
Weight | 0.85 LB |
EAN or UPC | 742330049969 |
Have an account? Sign in
Pipe O.D. | 2.01 in, 51 mm |
Style | Seal Clamp |
Material | Stainless Steel |
Weight | 0.85 LB |
EAN or UPC | 742330049969 |