Product details
- Clamp
Specifications
Material | Stainless Steel |
Style | Seal Clamp |
Pipe O.D. | 4.49 in, 114 mm |
Weight | 0.95 LB |
EAN or UPC | 742330080566 |
Have an account? Sign in
Material | Stainless Steel |
Style | Seal Clamp |
Pipe O.D. | 4.49 in, 114 mm |
Weight | 0.95 LB |
EAN or UPC | 742330080566 |