- In-line Moisture Skimmer
| Depth | 1.26 in, 32 mm |
| Height | 5.98 in, 152 mm |
| Inlet Diameter | 7.01 in, 178 mm |
| Rated Flow HR | 1200.70 cfm, 34 m3/min |
| Width | 1.38 in, 35 mm |
| Rated Flow LR | 798.11 cfm, 22.6 m3/min |
| Weight | 3.45 LB |
| EAN or UPC | 742330050200 |
| Depth | 1.26 in, 32 mm |
| Height | 5.98 in, 152 mm |
| Inlet Diameter | 7.01 in, 178 mm |
| Rated Flow HR | 1200.70 cfm, 34 m3/min |
| Width | 1.38 in, 35 mm |
| Rated Flow LR | 798.11 cfm, 22.6 m3/min |
| Weight | 3.45 LB |
| EAN or UPC | 742330050200 |