Product details
- Clamp
Specifications
Material | Stainless Steel |
Style | Seal Clamp |
Pipe O.D. | 4.09 in, 103.9 mm |
Weight | 0.8 LB |
EAN or UPC | 742330116135 |
Have an account? Sign in
Material | Stainless Steel |
Style | Seal Clamp |
Pipe O.D. | 4.09 in, 103.9 mm |
Weight | 0.8 LB |
EAN or UPC | 742330116135 |