Product details
- Clamp
Specifications
Material | Stainless Steel |
Pipe O.D. | 5.98 in, 152 mm |
Style | Seal Clamp |
Weight | 0.9 LB |
EAN or UPC | 742330166000 |
Have an account? Sign in
Material | Stainless Steel |
Pipe O.D. | 5.98 in, 152 mm |
Style | Seal Clamp |
Weight | 0.9 LB |
EAN or UPC | 742330166000 |