- Gauge
| Type | Color-Coded |
| Pressure Range [Max] | 60 psi, 4.1 bar |
| Thread Size | 1/8 NPT |
| Series | WL15, WL16 |
| Style | Pressure |
| O.D. | 1.65 in, 42 mm |
| Connector Location | Center Back |
| Weight | 0.16 LB |
| EAN or UPC | 742330987537 |
| Type | Color-Coded |
| Pressure Range [Max] | 60 psi, 4.1 bar |
| Thread Size | 1/8 NPT |
| Series | WL15, WL16 |
| Style | Pressure |
| O.D. | 1.65 in, 42 mm |
| Connector Location | Center Back |
| Weight | 0.16 LB |
| EAN or UPC | 742330987537 |