- Gauge
| Series | WL15, WL16 |
| Thread Size | 1/8 NPT |
| O.D. | 1.65 in, 42 mm |
| Pressure Range [Max] | 200 psi, 13.8 bar |
| Style | Pressure |
| Connector Location | Center Back |
| Weight | 0.1 LB |
| EAN or UPC | 742330987520 |
| Series | WL15, WL16 |
| Thread Size | 1/8 NPT |
| O.D. | 1.65 in, 42 mm |
| Pressure Range [Max] | 200 psi, 13.8 bar |
| Style | Pressure |
| Connector Location | Center Back |
| Weight | 0.1 LB |
| EAN or UPC | 742330987520 |