- 1.85 in Overall Length
- 1/8 NPT Thread Size
| Bypass Valve | Yes |
| Series | WL15, WL16 |
| Style | Electrical |
| Bypass Valve Setting LR | 34.81 psi, 2.4 bar |
| Indicator Actuation | 35 psid |
| Connector Style | Hirschmann |
| Electrical Type | AC / DC |
| Overall Length | 1.85 in, 47 mm |
| Contact Type | Open, Closed |
| Thread Size | 1/8 NPT |
| Weight | 0.1 LB |
| EAN or UPC | 742330987544 |

