- 2.52 in Overall Length
- 1/8 NPT Thread Size
| Bypass Valve Setting LR | 17.4 psi, 1.2 bar |
| Bypass Valve | Yes |
| Indicator Actuation | 18 psid |
| Series | WL15, WL16 |
| Connector Style | Brad Harrison |
| Overall Length | 2.52 in, 64 mm |
| Style | Electrical |
| Contact Type | Open, Closed |
| Thread Size | 1/8 NPT |
| Electrical Type | AC / DC |
| Weight | 0.3 LB |
| EAN or UPC | 742330987551 |

