- 9.02 in Overall Length
| Filter Series | W061 |
| Series | W061 |
| Overall Length | 9.02 in, 229 mm |
| Overall Length (mm) | 229 |
| Overall Length (in) | 9.02 |
| Weight | 4.9 LB |
| EAN or UPC | 742330978085 |
| Filter Series | W061 |
| Series | W061 |
| Overall Length | 9.02 in, 229 mm |
| Overall Length (mm) | 229 |
| Overall Length (in) | 9.02 |
| Weight | 4.9 LB |
| EAN or UPC | 742330978085 |