- 5.35 in Overall Length
| Filter Series | W061 |
| Overall Length (mm) | 136 |
| Overall Length (in) | 5.35 |
| Series | W061 |
| Overall Length | 5.35 in, 136 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330978078 |
| Filter Series | W061 |
| Overall Length (mm) | 136 |
| Overall Length (in) | 5.35 |
| Series | W061 |
| Overall Length | 5.35 in, 136 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330978078 |