- 13.82 in Overall Length
| Series | W061 |
| Overall Length (in) | 13.82 |
| Filter Series | W061 |
| Overall Length (mm) | 351 |
| Overall Length | 13.82 in, 351 mm |
| Weight | 5.7 LB |
| EAN or UPC | 742330978092 |
| Series | W061 |
| Overall Length (in) | 13.82 |
| Filter Series | W061 |
| Overall Length (mm) | 351 |
| Overall Length | 13.82 in, 351 mm |
| Weight | 5.7 LB |
| EAN or UPC | 742330978092 |