- 5.55 in Overall Length
- 2.76 in Outside Diameter
| Overall Length | 5.55 in, 141 mm |
| Series | W440 |
| Overall Length (in) | 5.55 |
| Outer Diameter (in) | 2.76 |
| Overall Length (mm) | 141 |
| O.D. | 2.76 in, 70 mm |
| Filter Series | W440 |
| Outer Diameter (mm) | 70 |
| Weight | 3.7 LB |
| EAN or UPC | 742330978122 |

