- 9.17 in Overall Length
- 2.76 in Outside Diameter
| Overall Length (in) | 9.17 |
| O.D. | 2.76 in, 70 mm |
| Overall Length | 9.17 in, 233 mm |
| Series | W440 |
| Overall Length (mm) | 233 |
| Filter Series | W440 |
| Outer Diameter (mm) | 70 |
| Outer Diameter (in) | 2.76 |
| Weight | 6.1 LB |
| EAN or UPC | 742330978139 |

