- 24.02 in Width
- Portable Style
| Width (mm) | 610 |
| Width (in) | 24.02 |
| Width | 24.02 in, 610 mm |
| Depth | 22.99 in, 584 mm |
| Height (mm) | 1194 |
| Depth (in) | 22.99 |
| Height | 47.01 in, 1194 mm |
| Depth (mm) | 584 |
| Style | Portable |
| Height (in) | 47.01 |
| Weight | 150.0 LB |
| EAN or UPC | 742330970799 |

