- 35.98 in Width
- Stationary Style
| Depth | 7.99 in, 203 mm |
| Depth (in) | 7.99 |
| Style | Stationary |
| Height (mm) | 508 |
| Width (mm) | 914 |
| Depth (mm) | 203 |
| Height (in) | 20 |
| Height | 20 in, 508 mm |
| Width | 35.98 in, 914 mm |
| Width (in) | 35.98 |
| Weight | 110.0 LB |
| EAN or UPC | 742330970829 |
| Depth | 7.99 in, 203 mm |
| Depth (in) | 7.99 |
| Style | Stationary |
| Height (mm) | 508 |
| Width (mm) | 914 |
| Depth (mm) | 203 |
| Height (in) | 20 |
| Height | 20 in, 508 mm |
| Width | 35.98 in, 914 mm |
| Width (in) | 35.98 |
| Weight | 110.0 LB |
| EAN or UPC | 742330970829 |