- 12.99 in Width
- Portable Style
| Height | 20.98 in, 533 mm |
| Depth | 25.98 in, 660 mm |
| Depth (in) | 25.98 |
| Height (mm) | 533 |
| Depth (mm) | 660 |
| Width (mm) | 330 |
| Width (in) | 12.99 |
| Height (in) | 20.98 |
| Style | Portable |
| Width | 12.99 in, 330 mm |
| Weight | 70.0 LB |
| EAN or UPC | 742330970843 |

