- 20.51 in Width
- Cart Style
| Depth (mm) | 186 |
| Depth (in) | 7.32 |
| Depth | 7.32 in, 186 mm |
| Height (in) | 22.64 |
| Height | 22.64 in, 575 mm |
| Width (mm) | 521 |
| Width | 20.51 in, 521 mm |
| Style | Cart |
| Height (mm) | 575 |
| Width (in) | 20.51 |
| Weight | 4833.6 LB |
| EAN or UPC | 742330971833 |
-
Prop 65


